Shop All LED Retrofit Kits
Lutron
Retrofit Kit, TLED, 3000K, Bulb Type T5H
Mfr # ELD4T5H-1M30-1
Zoro # G211930773
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology TLED
- Lumens 3,539 lm
- Lighting Certification DLC
- Dimmable Yes
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5H-1M30-1
- Zoro # G211930773
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | TLED |
Item | Retrofit Kit |
Lumens | 3,539 lm |
Lighting Certification | DLC |
Dimmable | Yes |
Voltage | 120/277V |
Color Temperature | 3000K |
Standards | cETLus |
Color Rendering Index | 80 |
Max. Fixture Wattage | 29 W |
LED Replacement For | 1 Lamp T5HO EcoSystem |
Kit Contents | Driver, Lamp |
Emergency Battery Backup | No |
For Bulb Type | T5H |
Max. Ambient Temp. | 104 Degrees F |
Min. Ambient Temp. | 32 Degrees F |
Lumens per Watt | 120 lm/W |
Dimming Method | EcoSystem Digital Control |
Overall Bulb Shape | T |
Dimming Range | 100% to 1% |
Lamp Quantity | 1 |
Description
Retrofit Kit, Lumens 3,539 lm, Lumens Range 2,000 to 3,999 lm, Light Technology TLED, 120/277V, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5H, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Driver, Lamp, LED Replacement For 1 Lamp T5HO EcoSystem, Lamp Quantity 1, Lumens per Watt 120 lm/W, Max. Ambient Temp. 104 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- AMERTAC Post Eye Light Control (758CTC-4)
- ILC Replacement for GE General Electric G.E 33405 replacement light bulb lamp (33405 GE GENERAL ELECTRIC G.E)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- NICOR NICOR DLG56-10-120-2K-WH 1008 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-2K-WH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- Lutron LED Retrofit Kits