Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 4000K, Bulb Type T5H
Mfr # 3LD4T5H-2M40-1
Zoro # G311930642
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 7,079 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5H-2M40-1
- Zoro # G311930642
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | LED |
Lumens | 7,079 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Standards | cETLus |
LED Replacement For | 2 Lamp T5HO Hi-lume 3-Wire |
Max. Fixture Wattage | 58 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Lamp Quantity | 2 |
Bulbs Included | Yes |
Dimming Method | 3-Wire Phase Control |
Max. Ambient Temp. | 104 Degrees F |
For Bulb Type | T5H |
Min. Ambient Temp. | 32 Degrees F |
Dimming Range | 100% to 1% |
Overall Bulb Shape | T |
Lumens per Watt | 120 lm/W |
Emergency Battery Backup | No |
Description
Retrofit Kit, Lumens 7,079 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5H, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 2 Lamp T5HO Hi-lume 3-Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Purex Po3350 120v replacement light bulb lamp (PO3350 120V PUREX)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- Lutron LED Retrofit Kits