Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 4000K, Bulb Type T5H
Mfr # 3LD4T5H-1M40-1
Zoro # G111930651
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 3,539 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5H-1M40-1
- Zoro # G111930651
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | LED |
Item | Retrofit Kit |
Lighting Certification | DLC 5.1 |
Lumens | 3,539 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Standards | cETLus |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp T5HO Hi-lume 3-Wire |
Max. Fixture Wattage | 29 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Max. Ambient Temp. | 104 Degrees F |
Lumens per Watt | 120 lm/W |
Dimming Range | 100% to 1% |
For Bulb Type | T5H |
Overall Bulb Shape | T |
Emergency Battery Backup | No |
Lamp Quantity | 1 |
Dimming Method | 3-Wire Phase Control |
Bulbs Included | Yes |
Min. Ambient Temp. | 32 Degrees F |
Description
Retrofit Kit, Lumens 3,539 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5H, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 1 Lamp T5HO Hi-lume 3-Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- STRAITS LED, 4 ft., T8BC Tubes, 18W, 5000K, Frost, G13 (11052453)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- Lutron LED Retrofit Kits