Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 3500K, Bulb Type T8
Mfr # 3LD4T8-2M35-1
Zoro # G611903605
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 4,365 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # 3LD4T8-2M35-1
- Zoro # G611903605
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | LED |
Lighting Certification | DLC 5.1 |
Lumens | 4,365 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Color Rendering Index | 80 |
Standards | cETLus |
LED Replacement For | 2 Lamp T8 Hi-lume 3-Wire |
Max. Fixture Wattage | 35 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Lumens per Watt | 122 lm/W |
Lamp Quantity | 2 |
Bulbs Included | Yes |
Overall Bulb Shape | T |
Emergency Battery Backup | No |
Dimming Method | 3-Wire Phase Control |
Dimming Range | 100% to 1% |
Max. Ambient Temp. | 104 Degrees F |
For Bulb Type | T8 |
Min. Ambient Temp. | 32 Degrees F |
Description
Retrofit Kit, Lumens 4,365 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 2 Lamp T8 Hi-lume 3-Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- ELCO LIGHTING CFL Ballasts (P126E1)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- Lutron LED Retrofit Kits