Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 3500K, Bulb Type T8
Mfr # 3LD4T8-1M35-1
Zoro # G711930594
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 2,182 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T8-1M35-1
- Zoro # G711930594
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | LED |
Item | Retrofit Kit |
Lighting Certification | DLC 5.1 |
Lumens | 2,182 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Color Rendering Index | 80 |
Standards | cETLus |
LED Replacement For | 1 Lamp T8 Hi-lume 3-Wire |
Max. Fixture Wattage | 18 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Dimming Range | 100% to 1% |
Min. Ambient Temp. | 32 Degrees F |
Emergency Battery Backup | No |
Max. Ambient Temp. | 104 Degrees F |
Lamp Quantity | 1 |
Bulbs Included | Yes |
Lumens per Watt | 116 lm/W |
Dimming Method | 3-Wire Phase Control |
Overall Bulb Shape | T |
For Bulb Type | T8 |
Description
Retrofit Kit, Lumens 2,182 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 1 Lamp T8 Hi-lume 3-Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- ILC Replacement for Lights OF America 9142b replacement light bulb lamp (9142B LIGHTS OF AMERICA)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- Lutron LED Retrofit Kits