Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 3000K, Bulb Type T5
Mfr # 3LD4T5-2M30-1
Zoro # G111930538
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 4,505 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5-2M30-1
- Zoro # G111930538
- Country of Origin Multiple
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 4,505 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Standards | cETLus |
Max. Fixture Wattage | 37 W |
LED Replacement For | 2 Lamp T5 Hi-lume 3-Wire |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Lumens per Watt | 121 lm/W |
Max. Ambient Temp. | 104 Degrees F |
For Bulb Type | T5 |
Bulbs Included | Yes |
Emergency Battery Backup | No |
Dimming Range | 100% to 1% |
Min. Ambient Temp. | 32 Degrees F |
Overall Bulb Shape | T |
Lamp Quantity | 2 |
Dimming Method | 3-Wire Phase Control |
Description
Retrofit Kit, Lumens 4,505 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Color Rendering Index 80, Color Temperature 3000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 2 Lamp T5 Hi-lume 3-Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 38W, 120-277V (2RTL2 33L EZ1 LP835)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- KILLARK Jelly Jar LED Retrofit, 2100 lm, 120VAC (VTR-2)
- Lutron LED Retrofit Kits