Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELDVCF-1K35-24
Zoro # G210397126
product price: $4,255.99
/pk 24, $177.33/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 900 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELDVCF-1K35-24
- Zoro # G210397126
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 900 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp Vertical CFL EcoSystem |
Max. Fixture Wattage | 12 W |
For Bulb Type | CFL |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Bulbs Included | Yes |
Lamp Quantity | 1 |
Emergency Battery Backup | No |
Min. Ambient Temp. | -4 Degrees F |
Overall Bulb Shape | PL |
Dimming Range | 100% to 1% |
Max. Ambient Temp. | 104 Degrees F |
Ambient Temp. Range | -4 Degrees to 104 Degrees F |
Dimming Method | EcoSystem Digital Control |
Lumens per Watt | 75 lm/W |
Description
Retrofit Kit, Lumens 900 lm, Lumens Range 9 to 900 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 1 Lamp Vertical CFL EcoSystem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- STREAMLIGHT Stylus Reach Penlight W/ White Led, 18" (STL65418)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- ILC Replacement For SATCO S11821 (S11821)
- SATCO 12.5 Watt LED Downlight Retrofit 5-6 4000K 120 Volts Dimmable White Finish (S11644)
- Lutron LED Retrofit Kits