Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELDVCF-1K30-24
Zoro # G810397113
product price: $4,255.99
/pk 24, $177.33/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 900 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELDVCF-1K30-24
- Zoro # G810397113
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 900 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp Vertical CFL EcoSystem |
Max. Fixture Wattage | 12 W |
Bulbs Included | Yes |
Lamp Quantity | 1 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
For Bulb Type | CFL |
Overall Bulb Shape | PL |
Min. Ambient Temp. | -4 Degrees F |
Dimming Range | 100% to 1% |
Lumens per Watt | 75 lm/W |
Max. Ambient Temp. | 104 Degrees F |
Emergency Battery Backup | No |
Ambient Temp. Range | -4 Degrees to 104 Degrees F |
Dimming Method | EcoSystem Digital Control |
Description
Retrofit Kit, Lumens 900 lm, Lumens Range 9 to 900 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Color Rendering Index 80, Color Temperature 3000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 1 Lamp Vertical CFL EcoSystem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- Lutron LED Retrofit Kits