Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELD4T8-1M35-24
Zoro # G410397148
product price: $4,339.99
/pk 24, $180.83/ea
Free Shipping & Returns
$4,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 2,182 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T8-1M35-24
- Zoro # G410397148
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Item | Retrofit Kit |
Light Technology | LED |
Lighting Certification | DLC 5.1 |
Lumens | 2,182 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Color Rendering Index | 80 |
Standards | ETL Classified |
Max. Fixture Wattage | 18 W |
LED Replacement For | 1 Lamp T8 EcoSystem |
Overall Bulb Shape | T |
Lamp Quantity | 1 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Bulbs Included | Yes |
For Bulb Type | T8 |
Emergency Battery Backup | No |
Min. Ambient Temp. | -4 Degrees F |
Dimming Range | 100% to 1% |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Dimming Method | EcoSystem Digital Control |
Max. Ambient Temp. | 113 Degrees F |
Lumens per Watt | 116 lm/W |
Description
Retrofit Kit, Lumens 2,182 lm, Lumens Range 21 to 2100 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- SIGNIFY Hue Plug In 8 W LED Pathway Light (1745730V7)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- Lutron LED Retrofit Kits