Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELD4T5H-1M30-24
Zoro # G910397143
product price: $4,255.99
/pk 24, $177.33/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 3,539 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5H-1M30-24
- Zoro # G910397143
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 3,539 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
Max. Fixture Wattage | 29 W |
LED Replacement For | 1 Lamp T5HO EcoSystem |
For Bulb Type | T5HO |
Lamp Quantity | 1 |
Bulbs Included | Yes |
Overall Bulb Shape | T |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Emergency Battery Backup | No |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Dimming Range | 100% to 1% |
Dimming Method | EcoSystem Digital Control |
Lumens per Watt | 120 lm/W |
Max. Ambient Temp. | 113 Degrees F |
Min. Ambient Temp. | -4 Degrees F |
Description
Retrofit Kit, Lumens 3,539 lm, Lumens Range 35 to 3500 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ILC Replacement for Philips C150s55/m replacement light bulb lamp (C150S55/M PHILIPS)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- Lutron LED Retrofit Kits