Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELD4T5-1M40-24
Zoro # G510397154
product price: $4,255.99
/pk 24, $177.33/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 2,252 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5-1M40-24
- Zoro # G510397154
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lighting Certification | DLC 5.1 |
Lumens | 2,252 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
Max. Fixture Wattage | 19 W |
LED Replacement For | 1 Lamp T5 EcoSystem |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Lamp Quantity | 1 |
Bulbs Included | Yes |
Overall Bulb Shape | T |
For Bulb Type | T5 |
Dimming Method | EcoSystem Digital Control |
Lumens per Watt | 115 lm/W |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Max. Ambient Temp. | 113 Degrees F |
Min. Ambient Temp. | -4 Degrees F |
Emergency Battery Backup | No |
Dimming Range | 100% to 1% |
Description
Retrofit Kit, Lumens 2,252 lm, Lumens Range 22 to 2200 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- WESTEK Senti Motion Light (NL-SNTI)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- Lutron LED Retrofit Kits