Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # ELD4T5-1M30-24
Zoro # G210397119
product price: $4,255.99
/pk 24, $177.33/ea
Free Shipping & Returns
$4,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 2,252 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T5-1M30-24
- Zoro # G210397119
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 2,252 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Standards | ETL Classified |
Max. Fixture Wattage | 19 W |
LED Replacement For | 1 Lamp T5 EcoSystem |
Overall Bulb Shape | T |
Bulbs Included | Yes |
Lamp Quantity | 1 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
For Bulb Type | T5 |
Min. Ambient Temp. | -4 Degrees F |
Emergency Battery Backup | No |
Lumens per Watt | 115 lm/W |
Dimming Range | 100% to 1% |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Dimming Method | EcoSystem Digital Control |
Max. Ambient Temp. | 113 Degrees F |
Description
Retrofit Kit, Lumens 2,252 lm, Lumens Range 22 to 2200 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- AVEN Machine Task Light, IP67, LED, 578lm (26600-510)
- Z-LITE Prescott 4 Light Pendant, Rubbed Brass & Clear (341P18-RB)
- ILB GOLD Replacement For Philips, 65Br30/Fl55/Ll 120V (65BR30/FL55/LL 120V)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- STRAITS LED, 4 ft., T8BC Tubes, 18W, 5000K, Clear, G13 (11052446)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- Lutron LED Retrofit Kits