Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # 3LDVCF-1K35-24
Zoro # G110397189
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 900 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # 3LDVCF-1K35-24
- Zoro # G110397189
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | LED |
Lighting Certification | DLC 5.1 |
Lumens | 900 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp Vertical CFL Hi-lume 3-Wire |
Max. Fixture Wattage | 12 W |
Lamp Quantity | 1 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
For Bulb Type | CFL |
Bulbs Included | Yes |
Emergency Battery Backup | No |
Lumens per Watt | 75 lm/W |
Dimming Range | 100% to 1% |
Ambient Temp. Range | -4 Degrees to 104 Degrees F |
Overall Bulb Shape | PL |
Min. Ambient Temp. | -4 Degrees F |
Dimming Method | 3-Wire Phase Control |
Max. Ambient Temp. | 104 Degrees F |
Description
Retrofit Kit, Lumens 900 lm, Lumens Range 9 to 900 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects, LED Replacement For 1 Lamp Vertical CFL Hi-lume 3-Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White (DL-PAR20-LED-7W-30K)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- HENNY PENNY Lamp Socket, 250V (67441)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- Lutron LED Retrofit Kits