Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # 3LDHCF-1K40-24
Zoro # G010397180
product price: $4,625.99
/pk 24, $192.75/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 1,000 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LDHCF-1K40-24
- Zoro # G010397180
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Details
Item | Retrofit Kit |
Light Technology | LED |
Lighting Certification | DLC 5.1 |
Lumens | 1,000 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp Horizontal CFL Hi-lume 3-Wire |
Max. Fixture Wattage | 13 W |
For Bulb Type | CFL |
Lamp Quantity | 1 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Bulbs Included | Yes |
Lumens per Watt | 77 lm/W |
Min. Ambient Temp. | -4 Degrees F |
Overall Bulb Shape | PL |
Ambient Temp. Range | -4 Degrees to 104 Degrees F |
Emergency Battery Backup | No |
Max. Ambient Temp. | 104 Degrees F |
Dimming Method | 3-Wire Phase Control |
Dimming Range | 100% to 1% |
Description
Retrofit Kit, Lumens 1,000 lm, Lumens Range 10 to 1000 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- DYNABRADE Muffler Assembly (DYB69272)
- ILC Replacement for Philips 53par38/evp/fl25 replacement light bulb lamp (53PAR38/EVP/FL25 PHILIPS)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- ILC Replacement For EIKO 11311 (11311)
- Lutron LED Retrofit Kits