Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK24
Mfr # 3LD4T5H-1M30-24
Zoro # G810397175
product price: $4,625.99
/pk 24, $192.75/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 3,539 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5H-1M30-24
- Zoro # G810397175
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lumens | 3,539 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 1 Lamp T5HO Hi-lume 3-Wire |
Max. Fixture Wattage | 29 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Overall Bulb Shape | T |
For Bulb Type | T5HO |
Lamp Quantity | 1 |
Bulbs Included | Yes |
Emergency Battery Backup | No |
Dimming Method | 3-Wire Phase Control |
Min. Ambient Temp. | -4 Degrees F |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Lumens per Watt | 120 lm/W |
Max. Ambient Temp. | 113 Degrees F |
Dimming Range | 100% to 1% |
Description
Retrofit Kit, Lumens 3,539 lm, Lumens Range 35 to 3500 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini-Flashlight (902-068)
- HALO Designer Finish Trim Rings (TRM6MB)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- SATCO Bulb LED PAR20 7w 3K Dim (S29406)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- ILC Replacement For SATCO S39464 (S39464)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- Lutron LED Retrofit Kits