Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK12
Mfr # ELD4T8-2M30-12
Zoro # G310396975
product price: $2,312.99
/pk 12, $192.75/ea
Free Shipping & Returns
$2,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 4,365 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # ELD4T8-2M30-12
- Zoro # G310396975
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lighting Certification | DLC 5.1 |
Lumens | 4,365 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Standards | ETL Classified |
LED Replacement For | 2 Lamp T8 EcoSystem |
Max. Fixture Wattage | 35 W |
Bulbs Included | Yes |
Overall Bulb Shape | T |
For Bulb Type | T8 |
Lamp Quantity | 2 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Min. Ambient Temp. | -4 Degrees F |
Dimming Method | EcoSystem Digital Control |
Max. Ambient Temp. | 113 Degrees F |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Lumens per Watt | 122 lm/W |
Emergency Battery Backup | No |
Dimming Range | 100% to 1% |
Description
Retrofit Kit, Lumens 4,365 lm, Lumens Range 43 to 4300 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 30/70/100/if/3-way replacement light bulb lamp, 2PK (30/70/100/IF/3-WAY SLI SYLVANIA LIGHTING)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 2700K (RE-NEO-RDR-5601-15-2790-WH)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- Lutron LED Retrofit Kits