Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK12
Mfr # 3LD4T8-2M40-12
Zoro # G110397172
product price: $2,497.99
/pk 12, $208.17/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 4,365 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T8-2M40-12
- Zoro # G110397172
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Item | Retrofit Kit |
Light Technology | LED |
Lumens | 4,365 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Standards | ETL Classified |
LED Replacement For | 2 Lamp T8 Hi-lume 3-Wire |
Max. Fixture Wattage | 35 W |
Lamp Quantity | 2 |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Bulbs Included | Yes |
For Bulb Type | T8 |
Overall Bulb Shape | T |
Emergency Battery Backup | No |
Max. Ambient Temp. | 113 Degrees F |
Dimming Method | 3-Wire Phase Control |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Dimming Range | 100% to 1% |
Min. Ambient Temp. | -4 Degrees F |
Lumens per Watt | 122 lm/W |
Description
Retrofit Kit, Lumens 4,365 lm, Lumens Range 43 to 4300 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- SYLVANIA CFL TUBLR BI-PIN WMWH 5W (21279)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 5.5Plv/840/Hybm, 2PK (5.5PLV/840/HYBM)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- Lutron LED Retrofit Kits