Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK12
Mfr # 3LD4T8-2M30-12
Zoro # G010397135
product price: $2,497.99
/pk 12, $208.17/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 4,365 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T8-2M30-12
- Zoro # G010397135
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Item | Retrofit Kit |
Light Technology | LED |
Lumens | 4,365 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Standards | ETL Classified |
LED Replacement For | 2 Lamp T8 Hi-lume 3-Wire |
Max. Fixture Wattage | 35 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Lamp Quantity | 2 |
Bulbs Included | Yes |
Overall Bulb Shape | T |
For Bulb Type | T8 |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Max. Ambient Temp. | 113 Degrees F |
Lumens per Watt | 122 lm/W |
Emergency Battery Backup | No |
Dimming Method | 3-Wire Phase Control |
Min. Ambient Temp. | -4 Degrees F |
Dimming Range | 100% to 1% |
Description
Retrofit Kit, Lumens 4,365 lm, Lumens Range 43 to 4300 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Very Cool, 5000K (F40C50/ECO)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- COOPER LIGHTING LED RETROFIT GIMBAL 4 in. (RA406930WHR)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- Lutron LED Retrofit Kits