Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK12
Mfr # 3LD4T5H-2M35-12
Zoro # G110397141
product price: $2,497.99
/pk 12, $208.17/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Certification DLC 5.1
- Lumens 7,079 lm
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5H-2M35-12
- Zoro # G110397141
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Light Technology | LED |
Item | Retrofit Kit |
Lighting Certification | DLC 5.1 |
Lumens | 7,079 lm |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3500K |
Color Rendering Index | 80 |
Standards | ETL Classified |
LED Replacement For | 2 Lamp T5HO Hi-lume 3-Wire |
Max. Fixture Wattage | 58 W |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
For Bulb Type | T5HO |
Overall Bulb Shape | T |
Bulbs Included | Yes |
Lamp Quantity | 2 |
Min. Ambient Temp. | -4 Degrees F |
Lumens per Watt | 120 lm/W |
Dimming Range | 100% to 1% |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Max. Ambient Temp. | 113 Degrees F |
Dimming Method | 3-Wire Phase Control |
Emergency Battery Backup | No |
Description
Retrofit Kit, Lumens 7,079 lm, Lumens Range 70 to 7000 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS FILLER PLATES OUTDOOR 1"" (ECQF3P)
- ILC Replacement for Viqua S330rl replacement light bulb lamp (S330RL VIQUA)
- RADIANT 3 ft. Wire Cover; Antique Gold (RA210672)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- LUTRON Retrofit Kit, TLED, 3000K, Bulb Type T5 (ELD4T5-2M30-1)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- Lutron LED Retrofit Kits