Shop All LED Retrofit Kits
Lutron
Retrofit Kit, LED, 120-277V AC, PK12
Mfr # 3LD4T5H-2M30-12
Zoro # G010397159
product price: $2,497.99
/pk 12, $208.17/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 7,079 lm
- Lighting Certification DLC 5.1
- Dimmable Yes
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 3LD4T5H-2M30-12
- Zoro # G010397159
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 4 ft |
Details
Item | Retrofit Kit |
Light Technology | LED |
Lumens | 7,079 lm |
Lighting Certification | DLC 5.1 |
Dimmable | Yes |
Voltage | 120-277V AC |
Color Temperature | 3000K |
Standards | ETL Classified |
Color Rendering Index | 80 |
LED Replacement For | 2 Lamp T5HO Hi-lume 3-Wire |
Max. Fixture Wattage | 58 W |
Lamp Quantity | 2 |
For Bulb Type | T5HO |
Overall Bulb Shape | T |
Bulbs Included | Yes |
Kit Contents | Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects |
Min. Ambient Temp. | -4 Degrees F |
Emergency Battery Backup | No |
Max. Ambient Temp. | 113 Degrees F |
Dimming Method | 3-Wire Phase Control |
Lumens per Watt | 120 lm/W |
Dimming Range | 100% to 1% |
Ambient Temp. Range | -4 Degrees to 114 Degrees F |
Description
Retrofit Kit, Lumens 7,079 lm, Lumens Range 70 to 7000 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.1, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3000K, Dimming Method 3-Wire Phase Control, Dimming Range 100 Percent to 1 Percent, Kit Contents Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-LW-N)
- ILC Replacement for Socket Qcx34 12 Inch (QCX34 12 INCH SOCKET)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- LITEBAND PRO 1000 Lumen Sportsman CAMO widebeam headlamp (LBP1000-L34C)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- ILC Replacement For SATCO S39464 (S39464)
- Lutron LED Retrofit Kits