Shop All Switch Accessories
Lutron
Replacement White Switch, SkylarkDimmer
Mfr # SK-WH
Zoro # G1682816
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Lutron Skylark Dimmers
- Color - Motion Sensing and Dimming White
- Use With - Motion Sensing and Dimming Lutron Skylark Dimmers
- Compatible with Series SK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SK-WH
- Zoro # G1682816
- UPC # 027557522137
- Country of Origin United States
- Category Switch Accessories
Details
Item | Dimmer Switch |
Color | White |
For Use With | Lutron Skylark Dimmers |
Color - Motion Sensing and Dimming | White |
Item - Motion Sensing and Dimming | Dimmer Switch |
Use With - Motion Sensing and Dimming | Lutron Skylark Dimmers |
Compatible with Series | SK |
Product Type | Slider Knob |
Compatible with Brand | Lutron |
Description
Dimmer Switch, Product Type Slider Knob, Color White, Compatible with Series SK, Compatible with Brand Lutron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- HARTING Removal Tool, Han D (09990000012)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- Lutron Switches