Shop All Switch Accessories
Lutron
Replacement Rotary Knob, Ivory
Mfr # RK-IV
Zoro # G1783171
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With Lutron Dimmers
- Color - Motion Sensing and Dimming Ivory
- Use With - Motion Sensing and Dimming Lutron Rotary Dimmers
- Includes Round Knob Back to Fit Round Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # RK-IV
- Zoro # G1783171
- UPC # 027557660013
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Rotary Knob |
Color | Ivory |
For Use With | Lutron Dimmers |
Item - Motion Sensing and Dimming | Rotary Knob |
Color - Motion Sensing and Dimming | Ivory |
Use With - Motion Sensing and Dimming | Lutron Rotary Dimmers |
Includes | Round Knob Back to Fit Round Shafts |
Product Type | Rotary Knob |
Compatible with Series | RK |
Compatible with Brand | Lutron |
Knob Type | Dimmer |
Description
Rotary Knob, Product Type Rotary Knob, Color Ivory, Compatible with Series RK, Includes Round Knob Back to Fit Round Shafts, Compatible with Brand Lutron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- DAYTON Relay, Alternating (6C051)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- Lutron Switches