Shop All Switch Accessories
Lutron
Replacement Ivory Switch, SkylarkDimmer
Mfr # SK-IV
Zoro # G2423233
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With Lutron Skylark Dimmers
- Color - Motion Sensing and Dimming Ivory
- Use With - Motion Sensing and Dimming Lutron Skylark Dimmers
- Product Type Slider Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SK-IV
- Zoro # G2423233
- UPC # 027557516082
- Country of Origin United States
- Category Switch Accessories
Details
Item | Dimmer Switch |
Color | Ivory |
For Use With | Lutron Skylark Dimmers |
Item - Motion Sensing and Dimming | Dimmer Switch |
Color - Motion Sensing and Dimming | Ivory |
Use With - Motion Sensing and Dimming | Lutron Skylark Dimmers |
Product Type | Slider Knob |
Compatible with Brand | Lutron |
Compatible with Series | SK |
Description
Dimmer Switch, Product Type Slider Knob, Color Ivory, Compatible with Series SK, Compatible with Brand Lutron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- WORLDWIDE SOURCING 4 in. Sq 30a/60a Box Cover (2628)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- Lutron Switches