Shop All Sensor Accessories
Lutron
PowerPack, ForUsewithOccupancySensors, Blk
Mfr # PP-DV
Zoro # G9754026
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Operating Voltage - Motion Sensing and Dimming 120 to 277 V AC
- Color - Motion Sensing and Dimming Black
- For Use With Occupancy Sensors
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PP-DV
- Zoro # G9754026
- UPC # 027557980845
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Depth | 1.36 in |
Overall Width | 3.69 in |
Overall Height | 2.33 in |
Description
Power Pack, Compatible with Series LOS C, LOS W, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Communication Method Hard Wired, Input Voltage 120 to 277V AC, Output Voltage 24V DC, Output Current 16 A, Compatible with Brand Lutron, Standards cUL Listed, Overall Depth 1.36 in, Overall Height 2.33 in, Overall Width 3.69 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Black, Manufacturer Warranty Limited, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BF)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- Lutron Sensors