Shop All Dimmer Switches
Lutron
Pico Smart Remote Mounting Kit
Mfr # PJ2-WALL-WH-L01
Zoro # G503456943
original price:
$33.19
5% off
new price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Claro Wall Plate, Pico Remote, Wallbox Adapter
- Communication Method - Motion Sensing and Dimming Wireless RF
- Switch Type - Motion Sensing and Dimming 3-Way
- Color - Motion Sensing and Dimming White
- Installation Location - Motion Sensor Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PJ2-WALL-WH-L01
- Zoro # G503456943
- UPC # 784276074926
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Remote Control Mounting Kit |
Includes | Claro Wall Plate, Pico Remote, Wallbox Adapter |
Communication Method - Motion Sensing and Dimming | Wireless RF |
Switch Type - Motion Sensing and Dimming | 3-Way |
Color - Motion Sensing and Dimming | White |
Installation Location - Motion Sensor | Wall |
Standards | Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica) |
Number of Buttons | 3 |
Description/Special Features | Mounts Pico to Any Flat Surface |
Item | Wireless Smart Remote Kit |
Color | White |
Wall Plate | Included |
Power Source | Battery |
Compatible with Series | Caseta |
Description
Wireless Smart Remote Kit, Number of Buttons 3, Power Source Battery, Compatible with Series Caseta, Color White, Includes Claro Wall Plate, Pico Remote, Wallbox Adapter, Standards Anatel Certified (Brazil), COFETEL Certified (Mexico), FCC Certified (U.S.A.), IC Certified (Canada), SUTEL Certified (Costa Rica)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-1PS-GR)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- LUTRON 150 W Lumea Dimmer Switch - White (222280)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- Lutron Dimmer Switches