Shop All Sensor Accessories
Lutron
Pedestal, White, Single
Mfr # L-PED1-WH
Zoro # G7627514
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color - Motion Sensing and Dimming White
- For Use With Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01
- Depth 2 in
- Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # L-PED1-WH
- Zoro # G7627514
- UPC # 027557765916
- Country of Origin China
- Category Sensor Accessories
Dimensions
Depth | 2 in |
Height | 4 1/4 in |
Width | 2 in |
Overall Depth | 1.78 in |
Overall Width | 2 in |
Overall Height | 2.95 in |
Details
Item | Pedestal |
Item - Motion Sensing and Dimming | Mounting Accessories |
Material | Metal |
Color - Motion Sensing and Dimming | White |
For Use With | Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01 |
Color | White |
Standards | FCC Approved, Industry Canada Certified |
Compatible with Brand | Lutron |
Product Type | Pedestal |
Manufacturer Warranty | 1 yr |
Compatible with Series | Lutron Pico Wireless System |
Compatible with Manufacturer Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
For Use with Mfr. Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
For Use With Mfr. Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
Description/Special Features | Single Pedestal |
Use With - Motion Sensing and Dimming | Lutron Pico Wireless System |
Control, Pedestal, or Adapter | Pico Single Mount Pedestal |
Compatible Manufacturer Part Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
Description
Pedestal, Product Type Pedestal, Color White, Compatible with Series Lutron Pico Wireless System, Compatible with Brand Lutron, Compatible with Manufacturer Model Number MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX, Manufacturer Warranty 1 yr, Standards FCC Approved, Industry Canada Certified, Overall Depth 1.78 in, Overall Height 2.95 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- Lutron Sensor Accessories