Shop All Sensor Accessories
Lutron
Pedestal, White, Double
Mfr # L-PED2-WH
Zoro # G7623533
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- For Use With Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01
- Width 2 in
- Color White
- Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # L-PED2-WH
- Zoro # G7623533
- UPC # 027557765923
- Country of Origin China
- Category Sensor Accessories
Dimensions
Width | 2 in |
Height | 4 1/4 in |
Depth | 3 1/2 in |
Overall Depth | 3.18 in |
Overall Height | 2.95 in |
Overall Width | 2 in |
Details
Item | Pedestal |
Item - Motion Sensing and Dimming | Mounting Accessories |
Color - Motion Sensing and Dimming | White |
For Use With | Mfr. No. PJ2-3BRL-GWH-L01, PJ2-3BRL-GIV-L01, PJ2-2BRL-GWH-L01, PJ2-2BRL-GIV-L01, PJ2-3B-GWH-L01, PJ2-3B-GIV-L01, PJ2-2B-GWH-L01, PJ2-2B-GIV-L01, PJN-3BRL-GWH-L01, PJN-3BRL-GIV-L01, PJN-2B-GWH-L01, PJN-2B-GIV-L01 |
Color | White |
Standards | FCC Approved, Industry Canada Certified |
Compatible with Series | Lutron Pico Wireless System |
Product Type | Pedestal |
Manufacturer Warranty | 1 yr |
Compatible with Brand | Lutron |
Compatible with Manufacturer Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
For Use with Mfr. Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
For Use With Mfr. Model Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
Description/Special Features | Double Pedestal |
Control, Pedestal, or Adapter | Pico Dual Mount Pedestal |
Use With - Motion Sensing and Dimming | Lutron Pico Wireless System |
Compatible Manufacturer Part Number | MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX |
Description
Pedestal, Product Type Pedestal, Color White, Compatible with Series Lutron Pico Wireless System, Compatible with Brand Lutron, Compatible with Manufacturer Model Number MRF2-2B-L-XX, MRF2-3B-L-XX, MRF2-3B-L-XX-E01, MRF2-3BRL-L-XX, Manufacturer Warranty 1 yr, Standards FCC Approved, Industry Canada Certified, Overall Depth 3.18 in, Overall Height 2.95 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- LISLE Disconnect Pliers (37160)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- DAYTON Photo Control Shorting Cap (26WA88)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- Lutron Sensor Accessories