Shop All Dimmer Switches
Lutron
Occ/Vac Dimmer Snsr, Wall, Brown
Mfr # MS-Z101-BR
Zoro # G9753834
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
- Lighting Technology Fluorescent, LED
- Includes Yellow Jumper Wire
- Communication Method - Motion Sensing and Dimming Hard Wired
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MS-Z101-BR
- Zoro # G9753834
- UPC # 784276099899
- Country of Origin China
- Category Dimmer Switches
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 0.31 in |
Description
Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Brown, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- LUTRON Smart Dimmer Expansion Kit, White (P-PKG1W-WH)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LUTRON Dimmer, Maestro, CFL/LED, Palladium (MACL-153M-PD)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- Lutron Lighting Controls