Shop All Dimmer Switches
Lutron
Occ/Vac Dimmer Snsr, Wall, Black
Mfr # MS-Z101-BL
Zoro # G9753843
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
- Lighting Technology Fluorescent, LED
- Includes Yellow Jumper Wire
- Communication Method - Motion Sensing and Dimming Hard Wired
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MS-Z101-BL
- Zoro # G9753843
- UPC # 784276099905
- Country of Origin China
- Category Dimmer Switches
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Maximum Mounting Height | 4 ft |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Description
Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Black, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 48.00)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-1PS-TP)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Light Almond (MS-Z101-V-LA)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON Lighting Dimmer, Slide, 3-Way, Rocker, White (S-103PH-WH)
- WESTEK Plug-In Dimmer 200W (6004BC)
- Lutron Lighting Controls