Shop All Dimmer Switches
Lutron
Occ/Vac Dimmer Snsr, Wall, Almond
Mfr # MS-Z101-AL
Zoro # G9753852
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Dimming Ballasts
- Lighting Technology Fluorescent, LED
- Includes Yellow Jumper Wire
- Communication Method - Motion Sensing and Dimming Hard Wired
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MS-Z101-AL
- Zoro # G9753852
- UPC # 784276099875
- Country of Origin China
- Category Dimmer Switches
Dimensions
Suggested Mounting Height - Motion Sensor | 4 ft |
Coverage at Suggested Mounting Height | 900 sq ft |
Overall Width | 2.94 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 0.31 in |
Overall Height | 4.69 in |
Description
Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Almond, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- GE Filler Plate, Front, 1W (TQLFP1)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- LUTRON Cfl/Led Preset Dimmer Iv (SCL-153PH-IV)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- LUTRON Dimmer, Maestro, CFL/LED, Palladium (MACL-153M-PD)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- LUTRON Dimmer Paddle Switch Wht (Z3-1BRL-PKGD-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- Lutron Lighting Controls