Shop All Occupancy Sensors
Lutron
Occupancy Sensor, PIR/Ult, 900sq ft, White
Mfr # MS-B102-WH
Zoro # G7598105
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MS-B102-WH
- Zoro # G7598105
- UPC # 784276086011
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Depth | 0.31 in |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Maximum Mounting Height | 4 ft |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 4.4A (Fan), 6A (Lighting), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required Yes, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- FLUKE Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated (2538790)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- LUTRON Dual Circuit Switch, Occupncy Sensor, Ivry (MS-OPS6-DDV-IV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- Lutron Sensors