Shop All Occupancy Sensors
Lutron
Occupancy Sensor, PIR, 900 sq ft, White
Mfr # MSCL-OP153M-WH
Zoro # G5234695
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MSCL-OP153M-WH
- Zoro # G5234695
- UPC # 784276054843
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Height | 4.69 in |
Overall Depth | 0.31 in |
Overall Width | 2.94 in |
Maximum Mounting Height | 4 ft |
Description
Occupancy Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- LUTRON Dual Technology Occ Snsr, 900sqft, White (MS-B202-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- SENSORSWITCH Wide View Sensor, PIR, 2400 sq. ft. (NWV 16)
- Lutron Occupancy Sensors