Shop All Occupancy Sensors
Lutron
Occupancy Sensor, PIR, 900 sq ft, Ivory
Mfr # MSCL-OP153M-IV
Zoro # G5234677
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MSCL-OP153M-IV
- Zoro # G5234677
- UPC # 784276054690
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 0.31 in |
Description
Occupancy Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM PDT 9 WR)
- Lutron Sensors