Shop All Occupancy Sensors
Lutron
Occupancy Sensor, PIR, 900 sq ft, Ivory
Mfr # MS-OPS5M-IV
Zoro # G4720922
original price:
$43.25
10% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 900 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MS-OPS5M-IV
- Zoro # G4720922
- UPC # 027557983426
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 4 ft |
Maximum Mounting Height | 4 ft |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Overall Height | 4.69 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 3.0A (Fan), 5A (Lighting), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS5M-WH)
- LUTRON Dual Technology Occ Snsr, 900sqft, White (MS-B202-WH)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- Lutron Occupancy Sensors