Shop All Occupancy Sensors
This Product is Discontinued
Lutron
Occupancy Sensor, 678 sq ft, Ceiling (Discontinued)
Mfr # LRF2-OCR2B-P-WH
Zoro # G4123567
This Product is Discontinued
Key Features
- Use With - Motion Sensing and Dimming Grafik Eye QS Devices, Lutron Energi Savr Node Devices, Maestro Wireless Controls, PowPak Modules
- Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 676 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # LRF2-OCR2B-P-WH
- Zoro # G4123567
- UPC # 027557831970
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 676 sq ft |
Suggested Mounting Height - Motion Sensor | 12 ft |
Details
Use With - Motion Sensing and Dimming | Grafik Eye QS Devices, Lutron Energi Savr Node Devices, Maestro Wireless Controls, PowPak Modules |
Item - Motion Sensing and Dimming | Wireless Occupancy Sensor |
Communication Method - Motion Sensing and Dimming | Wireless RF, 434.0 MHz |
Sensing Technology | Passive Infrared |
Installation Location - Motion Sensor | Ceiling |
Operating Voltage - Motion Sensing and Dimming | 3 V AC |
Color - Motion Sensing and Dimming | White |
Time Delay Adjustment Method - Motion Sensor | Adjustable |
Time Delay - Motion Sensor | 1 min, 15 min, 30 min, 5 min |
Power Source | CR123 Lithium Battery |
Coverage Angle - Motion Sensor | 360 Degrees |
Features | 3 Settings Available: Auto-ON/Auto-OFF, Auto-ON Low-Light/Auto-OFF and Manual-ON/Auto-OFF |
Communication Method | RF |
Standards | FCC |
Color | White |
Max. Capacity @ 120VAC | Dependent on Control Unit Rating |
Includes | CR123A Lithium Battery, Mounting Hardware |
Sensor Type | Passive Infrared |
Item | Wireless Occupancy Sensor |
For Use With | Maestro Wireless Controls, PowPak Modules, Grafik Eye QS, Energi Savr Node |
Voltage | 3 |
Description
Wireless Occupancy Sensor, Sensing Technology Passive Infrared, Communication Method RF, Color White, Includes CR123A Lithium Battery, Mounting Hardware, Standards FCC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.