Shop All Switch Accessories
Lutron
Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch
Mfr # 156118
Zoro # G504045641
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 156118
- Zoro # G504045641
- Country of Origin China
- Category Switch Accessories
Description
Features
- Maestro Almond Large Occupancy Room Switch.
- Single Pole Or 3 Way.
- For 600W Incandescent, Halogen, ELV Or 450W MLV Or 360W Compact Fluorescent Light Or LED Or 3A Fan.
- Occupancy Sensor Switch Automatically Turns Light On & Off.
- Proprietary Technology Ensures Lights Stay On When The Room Is Occupied.
- Senses Daylight & Only Turns Lights On When Needed.
- Dimension - 2.4 x 4 x 5.8 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22965884)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- Lutron Switch Accessories