Shop All Wall Switches
Lutron
Lutron MS-OPS2H-LA Maestro Almonds Small Room Occupancy Switch
Mfr # 156115
Zoro # G904055325
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # 156115
- Zoro # G904055325
- Country of Origin China
- Category Wall Switches
Description
Features
- Maestro Almonds Small Room Occupancy Switch.
- Single Pole.
- For 250W Incandescent.
- Halogen.
- ELV Or 200W MLV.
- Or 150W Compact Fluorescent Light Or LED Occupancy Sensor Switch Automatically Turns Light On & Off.
- Ensures Lights Stay On When The Room Is Occupied.
- Senses Daylight & Only Turns Lights On When Needed.
- Dimension - 2.4 x 4 x 5.8 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GV22-1B)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- LUTRON Occupancy Sensor Lrg Iv (MS-OPS5MH-IV)
- LUTRON Occupancysensor Iv (MS-OPS2H-IV)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- GE GE Light Control, Wall Switch Remote, 1 Outlet Receiver (18279)
- Lutron Wall Switches