Shop All Dimmer Switches
Lutron
Lumea Dimm Led/Cfl Wh
Mfr # LECL-153PH-WH
Zoro # G3893579
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White (WH)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
- Application Type Single-Pole or 3-Way
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # LECL-153PH-WH
- Zoro # G3893579
- UPC # 784276180795
- Country of Origin China
- Category Dimmer Switches
Details
Color | White (WH) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss) |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Description
On / Off rocker switch with a captive linear-slide dimmer for a standard designer wallplate opening. HED Technology: Advanced Lutron dimming circuitry designed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RSW)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-1PS-TP)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- Lutron Lighting Controls