Shop All Dimmer Switches
Lutron
Lighting Dimmer, Toggle, Fluorescent, White
Mfr # AYF-103P-277-WH
Zoro # G2443682
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
- Includes Wire Nuts
- Lighting Technology Fluorescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # AYF-103P-277-WH
- Zoro # G2443682
- UPC # 027557689960
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.86 in |
Overall Height | 4.6 in |
Overall Depth | 0.23 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 3-Way, Operating Voltage 277V AC, Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Current Rating 6 A, Number of Gangs 1, Compatible with Series Fassada, Ballast Type 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- LUTRON Tresco Skylark Cl Dimmer Without Plate (CL-153P-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- Lutron Dimmer Switches