Shop All Dimmer Switches
Lutron
Lighting Dimmer, Toggle, Almond, 120V
Mfr # AYCL-153P-AL
Zoro # G3695386
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # AYCL-153P-AL
- Zoro # G3695386
- UPC # 027557825955
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.86 in |
Overall Height | 4.6 in |
Overall Depth | 0.23 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-253P-GR)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- Lutron Lighting Controls