Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, Fluorescent, 1-Pole
Mfr # NF-10-277-WH
Zoro # G2195426
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes Wire Nuts
- Lighting Technology Fluorescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # NF-10-277-WH
- Zoro # G2195426
- UPC # 027557359153
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, Operating Voltage 277V AC, Switch Style Slide On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 8A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Nova, Current Rating 8 A, Number of Gangs 2, Ballast Type Magnetic Dimming Fluorescent Ballast, Includes Wire Nuts, Standards CSA Certified, ISO 9001, NOM, UL 1472, Rated Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- Lutron Lighting Controls