Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, Decora, 300W, Ivory
Mfr # CTELV-303P-IV
Zoro # G4214034
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Low Voltage
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CTELV-303P-IV
- Zoro # G4214034
- UPC # 027557830041
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Ballast Type Electronic Low Voltage Transformer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LUTRON Diva C-L Dimmer La (DVWCL-153PH-LA)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-3PS-LA)
- Lutron Lighting Controls