Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 3-Way, Rocker, White
Mfr # S-103PH-WH
Zoro # G1716556
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes Wire Nuts
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # S-103PH-WH
- Zoro # G1716556
- UPC # 027557684378
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- Lutron Lighting Controls