Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 3-Way, Decora
Mfr # DV-103P-WH
Zoro # G2980765
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Includes Wire Nuts
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # DV-103P-WH
- Zoro # G2980765
- UPC # 027557688017
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Nightlight Yes, Number of Gangs 1, Compatible with Series Claro, Fassada, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- FLEX-STRUT Angle, Hole-Short Slot, 1-5/8x2-5/8 (FS-5106 E/G)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- LUTRON Dimmer In-Wall (PD-6WCL-WH-R)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- Lutron Lighting Controls