Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 3-Way, Decora
Mfr # DV-103P-IV
Zoro # G2275813
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Lighting Technology Halogen, Incandescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DV-103P-IV
- Zoro # G2275813
- UPC # 027557688000
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Illuminated Yes, Nightlight Yes, Number of Gangs 1, Compatible with Series Claro, Fassada
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LUTRON Tresco Skylark Cl Dimmer Without Plate (CL-153P-WH)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, Almond (SCL-153P-AL)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- Lutron Lighting Controls