Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1000W, Decora, Ivory
Mfr # CT-103P-IV
Zoro # G3963023
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Halogen, Incandescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CT-103P-IV
- Zoro # G3963023
- UPC # 027557829779
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.94 in |
Overall Depth | 0.3 in |
Overall Height | 4.69 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), 800W (Magnetic Low Voltage), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-344)
- ALLSTAR Heat Shrink Tubing Assortment, 30PK (ALL76160)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- LUTRON Lutron Electronics MACL-153MH-IV Maestro Three-Way Dimmer Switch Ivory (3546264)
- Lutron Lighting Controls