Lutron

Lighting Dimmer, Slide, 1-Pole/3-Way


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
  • Lighting Technology Fluorescent
  • Includes Wire Nuts
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lutron
  • MFR # DVF-103P-277-WH
  • Zoro # G0989606
  • UPC #
    027557697293
  • Country of Origin United States
  • Category Dimmer Switches

Dimensions

Wall Box Size Single Gang
Overall Depth 0.3 in
Overall Width 2.94 in
Overall Height 4.69 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 6 A, Number of Gangs 1, Compatible with Series Claro, Ballast Type 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.