Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole/3-Way
Mfr # DVCL-153P-AL
Zoro # G3675856
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Includes Wire Nuts
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-153P-AL
- Zoro # G3675856
- UPC # 027557002998
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.94 in |
Overall Depth | 0.3 in |
Overall Height | 4.69 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Number of Gangs 1, Compatible with Series Claro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306B003)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- LUTRON Lutron Electronics TTCL-100H-WH White Portable CFL-LED Dimmer (3367166)
- LUTRON RK-DK Rotary Dimmer Replacement Knob, 2PK (843674)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- LUTRON Lutron Electronics MACL-153MH-IV Maestro Three-Way Dimmer Switch Ivory (3546264)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-1PS-BL)
- Lutron Lighting Controls