Lutron

Lighting Dimmer, Slide, 1-Pole, Rocker, Wht (Discontinued)


This Product is Discontinued
Shop for all Dimmer Switches

Key Features

  • Switch Style - Motion Sensing and Dimming Slide
  • Includes Wire Nuts
  • Lighting Technology Halogen, Incandescent
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Type - Motion Sensing and Dimming 1-Pole
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wall Box Size Single Gang

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 600W (Halogen, Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Ballast Type LED Driver, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products