Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, Rocker, Wht
Mfr # S-10PH-WH
Zoro # G2339592
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Halogen, Incandescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # S-10PH-WH
- Zoro # G2339592
- UPC # 027557688574
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly (KCF2PZ)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- OMRON Support Software (ZEN-SOFT01V4)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXXXX)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- Lutron Dimmer Switches